Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Rubber Stopper, Size 6, with 2 holes 5mm in diameter
Shop All GSC Products


Click to view available options
Color:
Black
Description
Dimensions 34mm top x 27mm bottom x 25mm height, 5mm hole size. Durometer is approximately 45. Approximately 17 pieces per pound
Specifications
Specifications
Diameter (Metric) Bottom | 27 mm |
Diameter (Metric) Top | 34 mm |
Diameter (Metric) Hole | 5mm |
Material | Rubber |
Height (Metric) | 25mm |
Color | Black |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction