Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Timer/Stopwatches
SCI_ED

Catalog No. S40711 Shop All Fisherbrand Products
Click to view available options
Time Range:
99 hr. 59 min. 59 sec.
This item is not returnable. View return policy

Catalog No. S40711

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Includes

Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory

Remarkable timers with large display.

  • Count down from 99 minutes, 59 seconds
  • Alarm can be turned off manually or automatically silenced after one minute
  • Advanced model has a clock and memory

Order Info

Dimensions: 6.4L x 5.6W x 1.3cmH; weight: 1.5 oz. (42.5g).

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Countdown Timer
Time Range 99 hr. 59 min. 59 sec.
Alarms Audible/Visible
Accuracy 0.0001
Display LCD
Battery Type Silver Oxide
Dimensions (L x W x H) 2.25 x 2.5 x 0.5 in. (5.71 x 6.35 x 1.27 cm)
Length (English) 2.25 in.
Length (Metric) 5.71 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Height (English) 0.5 in.
Height (English) Display 0.37 in.
Height (Metric) 1.27 cm
Height (Metric) Display 0.93 cm
Weight (English) 1.5 oz.
Weight (Metric) 42.52 g
Includes Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory
Certifications/Compliance NIST
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.