Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Filtering Flask
SCI_ED

Catalog No. S40921
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL

Made from high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Featuring a narrow neck, side arm, and graduations.

  • Made from high quality borosilicate 3.3 glass
  • Graduated
  • Features plastic filtering arm
  • Extremely durable
  • Low temperature gradient
  • Superior chemical resistance
  • Autoclavable
  • Pack of 2 flasks
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Capacity (English) 33.8 oz.
    Color Clear
    Capacity (Metric) 1000 mL
    Material Borosilicate Glass (3.3)
    For Use With (Application) Filtering liquids
    Height (English) 7 in.
    Height (Metric) 17.78 cm
    Length (Metric) 20.3 cm
    Product Type Filtering Flasks
    Width (Metric) 20.3 cm
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated Yes
    Mouth Style Joint
    Sterility Non-sterile
    Bottom Shape Flat
    Weight (Metric) 1 kg
    Surface Treatment Non-treated
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.