Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Pear Shaped Separating Funnel with Glass Key Stopcock, Interchangable Plastic Stopper
SCI_ED

Catalog No. S41689
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Joint Number:
19/26
24/29
29/32

Includes

Glass Funnel, Glass Stopcock, Interchangable Plastic Stopper

Pear shaped separatory funnels made from high quality borosilicate glass. Designed with integrated glass key stopcock and interchangable plastic stopper. Autoclavable.

  • Separatory funnel made from high quality borosilicate glass
  • Pear shaped
  • Includes integrated glass key stopcock
  • Plastic interchangeable stopper for top
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric)Top 1.5 cm
Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (Metric) 5.72 cm
Autoclavable Autoclavable
Color Clear
Graduated No
For Use With (Application) liquid transfer
Includes Stopper
Joint Number 19/26
Quantity 1
Stopcock glass key
Stopper Material Plastic
Weight (Metric) 0.09
Height (English) 2.25
Product Type Squibb
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.