Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Beaker Set
Shop All Corning Products

Click to view available options
Capacity (Metric):
50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL
Description
- Convenient set provides the sizes you need without purchasing multiple packs
- Set contains one each of 50, 100, 250, 600 and 1000 mL
Specifications
Specifications
| Capacity (Metric) | 50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength |
| Includes | One Each of 50 mL, 100 mL, 250 mL, 600 mL and 1000 mL Beakers with Pouring Spouts |
| Quantity | 1 Set |
| Type | Beaker |
| Disposable | Reusable |
| Graduated | Yes |
| Certifications/Compliance | ASTM E960 |
| Scale | Dual White Metric Scale |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction