Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Buchner Table-Top Funnels
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Includes:
Medium Porosity Fixed Plate
Medium Porosity Removable Plate
Description
- Removable hose barbed connector accepts 12.7 mm tube and threads into 0.75 in. NPT bung on the funnel
- Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid
- Fritware™ Porous Filter Plates available in medium or coarse
- Fixed or removable Perforated Filter Plates are made of 4.8 mm thick HDPE
- Perforated Filter Plates available in fixed or removable
Specifications
Specifications
| Diameter (Metric)Top | 26 cm |
| Capacity (Metric) | 6.75 L |
| Material | HDPE, Polyethylene |
| Height (Metric) | 12.7 cm |
| Includes | Medium Porosity Removable Plate |
| Quantity | 1/Pk, 1/Cs |
| Diameter (English)Top | 10.25 in. |
| Length (English) Overall | 8 in. |
| Length (Metric) Overall | 20.3 cm |
| Height (English) | 5 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction