Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Hexagonal Base Glass Graduated Cylinders

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
1000 mL
Graduations:
0.5 mL
1 mL
2 mL
10 mL
Description
- Made from high quality Borosilicate 3.3 Glass
- Hexagonal base for maximum stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
Specifications
Certifications/Compliance | DIN EN ISO 4788 |
Tolerance Metric | ±2 mL |
Height (Metric) | 33 cm |
Class | B |
Type | Graduated Measuring Cylinder |
Base Type | Hexagonal |
Diameter (Metric) Inside | 38 mm |
Shape | Round |
Scale Color | White |
Material | Borosilicate Glass |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction