Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Porcelain Crucibles with Lid, Squat Form
SCI_ED

Catalog No. S14003 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
17 mL
30 mL
50 mL
100 mL
Quantity:
1/Pk
1/Pk.
15/Pk
30/Pk
50/Pk
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
S14003 50 mL 50/Pk
S27501 17 mL 1/Pk.
S14001 10 mL 15/Pk
S27502 30 mL 1/Pk.
S14002 30 mL 30/Pk
S15479 50 mL 1/Pk
S15480 100 mL 1/Pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S14003 Supplier Eisco™ Supplier No. CH0076DPK50
Only null left
Add to Cart
Add to Cart

Squat form, high quality porcelain crucibles with lid with a high temperature tolerance

  • Porcelain crucible with lid
  • Glazed inside and out except for outer bottom surface
  • Maximum temperature 1000°C
  • Recommended rate of heating and cooling should not exceed 200°C per hour

Specifications

Material Porcelain
Length (Metric) 35.56 cm
Max. Temperature (Metric) 1000°C
Quantity 50/Pk
Weight (Metric) 4.35 kg
Width (Metric) 20.32 cm
Capacity (Metric) 50 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 51 mm
Height (Metric) 41 mm
Product Type Crucible with lid
Porosity Medium
Shape Conical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.