Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Class A Volumetric Flask with Glass Standard Taper Stopper
Shop All Corning Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
Description
Improved lab convenience, broad selection and precise volume measurement as well as being manufactured to Class A tolerances
These PYREX™ volumetric flasks provide improved lab convenience, broad selection and precise volume measurement. The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for No. 9 Standard Taper glass stoppers. The graduation line is sharp and permanent and large white block letters make the inscription easy to read. These Class A volumetric flasks have been manufactured to Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware and ASTM E-288 for volumetric flasks.
- PYREX™
- Permanent, white enamel
- Representative sample size calibrated in ISO17025 Laboratory

Specifications
Specifications
Closure Material | Borosilicate Glass Type I |
Capacity (Metric) | 250 mL |
Class | A |
Bottom Shape | Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction