Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Filtering Bottle
SDPSCI_ED

Catalog No. S27802
Click to view available options
Volume (Metric):
10 L
20 L

Thick, glass walls and sturdy construction make these bottles ideal for filtering large volumes of liquid.

  • Sturdy construction to withstand vacuum filtration without imploding.
  • Durable printed graduations and marking area.
  • Hose barb accommodates 0.5 in. tubing.

Specifications

Description Neck Fits a #13.5 Rubber Stopper
Disposable Reusable
For Use With (Equipment) Vacuum Pump
Material Borosilicate Glass
Sample Volume 20,000 mL
Sterility Non-sterile
Type Filtering Bottle
Volume (Metric) 20 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.