Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Buchner Table-Top Funnels
SCI_ED

Catalog No. S80751 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Includes:
Medium Porosity Fixed Plate
Medium Porosity Removable Plate
Perforated Fixed Plate
Perforated Removable Plate

Table-Top Funnel constructed of polyethylene is designed to filter large volumes quickly.

  • Removable hose barbed connector accepts 12.7 mm tube and threads into 0.75 in. NPT bung on the funnel
  • Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid
  • Fritware™ Porous Filter Plates available in medium or coarse
  • Fixed or removable Perforated Filter Plates are made of 4.8 mm thick HDPE
  • Perforated Filter Plates available in fixed or removable

Specifications

Diameter (Metric)Top 26 cm
Capacity (Metric) 6.75 L
Material HDPE, Polyethylene
Height (Metric) 12.7 cm
Includes Perforated Fixed Plate
Quantity 1/Pk, 1/Cs
Diameter (English)Top 10.25 in.
Length (English) Overall 8 in.
Length (Metric) Overall 20.3 cm
Height (English) 5 in.
Product Type Buchner Funnel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.