Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ LMC-3000 Series Fluorescence Compound Microscope System



Laxco™ LMC-3000 Series Fluorescence Compound Microscope System provides simple, easy-to-use operation, with signal-to-noise ratio. Single channel LED fluorescence wave-length specific and hard coated filters block out 90% of unwanted light.
Supplier: Laxco™ LMC3FL45
Description
Head- 360° swiveling binoculars tube for ergonomic viewing
- 30° observation angle
- Adjustable diopter on left eyepieces
- Adjustable interocular distance
- Collapsible rubber eyecups
- Trinocular photo tube/port for attachment of camera
- Sealed 40X to prevent accidental damage from use of oil at 100X
- Infinity corrected
- Objective Turret: 5 position
Stand
- Built-in carrying handle
- Reverse objective turret allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Removable LED cartridge
- Cool, stable, color temperature, brightness intensity
- 50,000 bulb life
- Right-handed, X/Y mechanical stage
- Single Channel LED fluorescence
- Wave length specific LED
- No bulb alignment
- 25,000 bulb life means no replacement of bulb
- No warm up or cool down
- Unprecedented Signal to Noise Ratio
- Adjustable light intensity controls
- Shutter to switch between brightfield and fluorescence
- Simple, easy to use design for quick detection of fluorescence signal
- Stable excitation energy with 5% drop in excitation energy over life of bulb
- Hard coated filter technology for maximum efficiency in blocking out unwanted light
Certifications
Quality Proformance Certification
Specifications
1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider | |
10X/22 mm FOV | |
LED Fluorescent | |
Plan Achromatic | |
Coarse and Fine | |
Eyepieces, stand, dust cover, objectives, power cord, immersion oil | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
26.9 cm | |
39.7 cm | |
47.5 cm |
Fluorescence Filter/s: EX 365 +/- 25; EM 420 Long Pass | |
Trinocular | |
4X, 10X, 40XS, 100X | |
Microscope | |
Research, Basic Clinical, Lab | |
Infinity, DIN, plan to 22mm FOV | |
10.59 in. | |
15.62 in. | |
18.7 in. | |
Internal, 110/220 V Auto Switch |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction