Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carson™ 3D Series High Definition Waterproof Binoculars

Shop All Carson Optical Products


Click to view available options
Magnification:
10x
8x
Diameter (Metric) Lens:
32 mm
42 mm
Description
- The 3D stands for design, depth and dimension to represent their innovative style, look and feel.
- Rubberized armor coatings makes these binoculars rugged and shock proof.
- The body for these binoculars are nitrogen purged and o-ring sealed making them waterproof and fogproof.
- Extra long eye relief with twist down eyecups make this full sized 3D binoculars perfect for eyeglass wearers.
- The precisely placed thumb grooves, just right texturing and all-over lightweight body ergonomics make the 3D Series binoculars perfect for long hunts, concerts, sporting events, hiking, camping, bird watching expeditions and so much more.
- The fully multi coated lenses will ensure users clear and sharp images in low light situations.
- Each model of the 3D Series binoculars come included with Carson's BinoArmor carrying case, neoprene neck strap, shoulder harness and a lens cloth.
Specifications
Specifications
| Magnification | 8x |
| Lens Coating | Fully Multi-coated |
| Optical Design | Roof Prism |
| Diameter (Metric) Lens | 42 mm |
| Height (English) | 5.7 in. |
| Height (Metric) | 14.48 cm |
| Width (Metric) | 5.3 cm |
| For Use With (Application) | Outdoor Activities |
| Includes | Carrying Case, Neck Strap, Shoulder Harness, Lens Cloth, Lens Covers |
| Weight (English) | 1.4 lb. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction