Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ 3D Series High Definition Waterproof Binoculars with ED Glass
SDPSCI_ED

Catalog No. s13542
Click to view available options
Magnification:
10x

The 3D Series full-sized binoculars from Carson combine high definition optical coating technology with ED glass to give you the brightest and clearest image possible.

  • The 3D stands for design, depth and dimension to represent their innovative style, look and feel.
  • These binoculars contain a 10x power magnification and 42 mm objective lens diameter making them great for light gathering to ensure sharp, bright and crystal clear images.
  • Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof.
  • The body is nitrogen purged and O-ring sealed making them waterproof and fog proof.
  • The precisely placed thumb grooves, rubberized armor texturing and all-over lightweight body ergonomics make the 3D Series Binoculars perfect for long hunts or bird watching expeditions.
  • The 3D Series is also perfect outdoor activities or sporting events.
  • Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect for eyeglass wearers.
  • These binoculars come included with the following accessories: 3D Series HD Waterproof Binoculars with ED Glass, carrying case, neck strap, shoulder harness and a lens cloth.

Specifications

Magnification 10x
Lens Coating Fully Multi-coated
Optical Design Roof Prism
Diameter (Metric) Lens 42 mm
Height (English) 5.7 in.
Height (Metric) 14.48 cm
Width (English) 2.1 in.
Width (Metric) 5.3 cm
For Use With (Application) Sight-Seeing, Hunting, Outdoor Activities
Includes Carrying Case, Neck Strap, Shoulder Harness, Lens Cloth, Lens Covers
Weight (English) 1.38 lb.
Field of View 314 ft. at 1000 yd.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.