Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Graduated Cylinder, Premium Polypropylene, Hexagonal Base - Class B
SCI_ED

Catalog No. S14101 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
10, 25, 50, 100, 250, 500, 1000 mL
100 mL
1000 mL
2000 mL
25 mL
250 mL
50 mL
500 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S14101 10 mL
S23796 10, 25, 50, 100, 250, 500, 1000 mL
S14102 25 mL
S14103 50 mL
S14104 100 mL
S14105 250 mL
S14106 500 mL
S14107 1000 mL
S23795 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S14101 Supplier Eisco™ Supplier No. CH0354A
Add to Cart
Add to Cart

Polypropylene graduated cylinders have a hexagonal base, are made from a single piece and are autoclavable.

  • Hexagonal base
  • Made from a single piece
  • Autoclavable

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Description Measuring cylinder with a 10ml capacity made of premium quality, US sourced polypropylene plastic.
Class Class B
Calibration To contain
Disposable Reusable
Scale Raised graduation
Quantity 1
Graduations 0.2 mL
Autoclavable Autoclavable
Capacity (English) 0.33 oz.
Shape Round
Sterility Non-sterile
Scale Color Clear
Base Type Octagonal
Height (English) 5.9 in.
Height (Metric) 14.98 cm
Product Type Graduated Measuring Cylinder
Diameter (English) Inner 0.4 in.
Diameter (Metric) Inner 1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.