Learn More
Description
- Constructed of high quality, heavy duty Borosilicate 3.3 glass
- Calibrated to contain, with a single white graduation mark
- Fitted with a polypropylene stopper
- Flask and stopper are microwavable and autoclavable
- Low temperature gradient, capable of withstanding high temperatures & thermal shocks
- Individual work certificates included in each box
- Superior chemical durability
- Class A tolerance
Specifications
Specifications
| Calibration | To Contain |
| Closure Material | Polypropylene |
| Color | Clear |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Measuring and Preparing Solutions |
| Graduations | Single, White Graduation Mark |
| Includes | Individual Work Certificate |
| Product Type | Volumetric Flask |
| Surface Coating | Uncoated |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
