Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Conical Filtering Flask with Integral Side Arm
SCI_ED

Catalog No. S15463 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15463 250 mL
S88891 100 mL
S15464 500 mL
S23918 1000 mL
S88896 2000 mL
S88898 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S15463 Supplier Eisco™ Supplier No. CH0420B
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

The borosilicate glass conical filtering flask with integral side arm is ideal for storage, mixing, and transferring of various solutions. The flask is easy to use in any lab with its flat bottom, side arm, narrow neck, and beaded rim.

  • Flat bottom
  • Integral side arm
  • Narrow neck
  • Beaded rim
  • Printed graduations

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (English) 8.5 oz.
Diameter (Metric) Inner Neck 24.5 mm
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Filtering Liquids
Product Type Filtering Flasks
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Flat
Weight (Metric) 181.43 g
Surface Treatment Non-treated
Closure Size 5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.