Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Combination Track/Optics Bench
SDPSCI_ED

Catalog No. s16270nd Shop All Vernier Software Products
Click to view available options
Length (Metric):
1.2 m
2.2 m

Includes

Combination 2.2 m Track/Optics Bench

Vernier™ Combination Track/Optics Bench is constructed of aluminum and includes a metric scale.

  • Aluminum
  • Features a metric scale
  • Extremely rigid
  • Track will not sag under use
  • Includes 2 adjustable two foot levelers

Warranty and Services

5-year limited warranty

Specifications

Product Type Track, Rigid
Material Aluminum
For Use With (Application) Educational use only
For Use With (Equipment) Dymanics Cart and Track System with and without Go Direct™ Sensor Cart, Dynamics System
Includes Two adjustable 2 ft levelers
Length (Metric) 2.2 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.