Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ 7-Part Male Pelvis Model - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s20632 Shop All 3B Scientific Products
Click to view available options
Quantity:
1

3B Scientific™ 7-Part Male Pelvis shows in accurate detail how the bones, ligaments, vessels and nerves as well as the pelvic floor muscles and the external sex organs are connected to each other

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Median section goes through the pelvis
  • Right side of the external anal sphincter, the M. ischiocavernosus, the M. transversus perinei profundus and superficialis and the M. bulbospongiosus can be removed together
  • Rectum, bladder, prostate and penis can also be removed and split into two halves at median level - partially connected
  • Bone structures connected with magnets
  • Skin and fascia of the penis have been partly removed so that the vessels and nerves are visible
  • Part of the skin in the area of the scrotum and the spermatic cord has removed
  • Testicles and epididymis are visible
  • Left side: Spermatic cord has been opened up in layers
  • Right side: M. cremaster and fascia spermatica interna have been exposed

Specifications

Color White, Red, Blue
Product Type Anatomical Model
Height (Metric) 31 cm
Includes Model, Stand
Length (Metric) 21 cm
Material Plastic
Quantity 1
Size Life-size
Weight (Metric) 3.12 kg
Width (Metric) 28 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.