Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ BONElike™ Human Skull Model - Half Transparent, Half Bony - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s21451 Shop All 3B Scientific Products
Click to view available options
Quantity:
1

3B Scientific™ BONElike™ Human Skull Model is a natural reproduction of anatomical structures of the human skull

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Almost exactly the weight of natural bone.
  • Possible to transfer the structures visible on the transparent half to the bony half give the skull a didactic value
  • Transparent skull half the paranasal sinuses can be easily located on the right side
  • Structures are marked in different colors: maxillary sinus (yellow), ethmoidal cells (orange), frontal sinus (green), sphenoidal sinus (purple)
  • Cranial sinuses and the neck and face arteries are also shown in color
  • Periodontal pockets and tooth roots can be viewed through the transparent jaw of the skull
  • Lower jaw is mounted flexibly to demonstrate the masticator movements
  • Skull is mounted on a cervical spine and can be disassembled into 2 halves

Specifications

Color White, Red
Product Type Anatomical Model
Height (Metric) 34 cm
Includes Model, Stand
Length (Metric) 18 cm
Material Plastic
Quantity 1
Size Life-size
Weight (Metric) 1.68 kg
Width (Metric) 18 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.