Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Porcelain Crucible with Lid, Tall Form
SCI_ED

Catalog No. S27500 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
30 mL
40 mL
50 mL
100 mL
Quantity:
1/Pk.
10/Pk
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
S27500 100 mL 1/Pk.
S13953 10 mL 10/Pk
S15476 30 mL 1/Pk.
S15475 15 mL 1/Pk.
S27498 40 mL 1/Pk.
S27499 50 mL 1/Pk.
S13954 50 mL 10/Pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S27500 Supplier Eisco™ Supplier No. CH0074G
Add to Cart
Add to Cart

Used to heat chemical compounds. EISCO Porcelain Crucibles are standard lab crucibles and can withstand temperatures up to 1050°C.

  • Crucible for basic laboratory use to heat chemical compounds
  • Tall form body with lid
  • Constructed of glazed porcelain for strength, thermal performance, and enhanced chemical resistance
  • Can withstand temperatures up to 1050°C (1900°F)

Specifications

Material Porcelain
Max. Temperature (Metric) 1050°C
Quantity 1/Pk.
Capacity (Metric) 100 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 51 mm
Height (Metric) 54 mm
Product Type Crucible with lid
Porosity Medium
Shape Conical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.