Learn More
United Scientific Supplies Red Spirit Filled Thermometer

Shop All United Scientific Supplies, Inc Products


Description
- Total and Partial Immersion Thermometers etched in 1° increments.
- Petroleum-based column with red dye is a safer alternative to mercury.
- Small indicator ring on partial immersion thermometers denotes depth needed to obtain an accurate temperature reading.
- Includes: Anti-roll Triangle, Reusable Plastic Storage Tube.
- Available in multiple temperature ranges.
- Student-grade.
Specifications
Specifications
| For Use With (Application) | Measuring Temperature |
| Height (English) | 12 in. |
| Height (Metric) | 30.5 cm |
| Immersion Type | Total Immersion |
| Includes | Thermometer, Non-Roll Triangle, Storage Tube |
| Length (Metric) | 30.5 cm |
| Material | Glass |
| Model | THTC01 |
| Probe Type | Glass |
| Resolution | 1°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.