Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon Labware™ Round Stir Bar, PTFE
SCI_ED

Catalog No. s29176 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
32 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Round stirring bars feature ALNICO V magnetic cores which are one of the most powerful permanent magnet alloys available

  • Round stir bars should not be stored in a random mass or dropped on a hard surface, especially steel
  • Stir bars should be stored in pairs to maintain magnetic strength
  • In general PTFE thickness accounts for 18% of stir bar diameter

Specifications

Autoclavable Autoclavable
Diameter (English) 0.3125 in.
Dimensions (L x W x H) 0.3125 x 1.25 in.
Weight (Metric) 5.1g
For Use With (Application) Stirring
Color White
Length (Metric) 32 mm
Length (English) 1.25 in.
Diameter (Metric) 8 mm
Material PTFE
Shape Sphere
Quantity CA/50
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.