Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ PTFE Watch Glasses
Shop All Fisherbrand Products

Click to view available options
Diameter (Metric):
2 cm
4 cm
5 cm
6.5 cm
8 cm
10 cm
12.5 cm
For Use With (Equipment):
For 1 mL beaker
For 100 mL beaker
For 25 mL beaker
For 250 mL beaker
For 400, 500 mL beaker
For 50 mL beaker
For 600, 1000 mL beaker
Description
- Molded from PTFE resin with machine finish for smooth surface
- Usable from cryogenic range to 260°C (500°F)
- Also act as beaker covers for Fisherbrand PTFE Beakers (02-593-5 Series)
Specifications
Specifications
| Description | Watch Glass Beaker Cover PTFE 400-500 mL |
| Material | PTFE |
| Shape | Round |
| Type | Watch Glass |
| For Use With (Application) | Used as Beaker Covers |
| For Use With (Equipment) | For 400, 500 mL beaker |
| Interior Finish | Smooth |
| Temperature Range (English) | Cryogenic to 500°F |
| Temperature Range (Metric) | Cryogenic to 260°C |
| Diameter (English) | 3.93 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction