Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Flash-Reponse Trauma First Aid Bag (Empty)
SDPSCI_ED

Catalog No. s29672 Shop All Life Secure Products
Click to view available options
Quantity:
1 Ea.

Rugged, purpose-designed Trauma First Aid duffle bag with multiple pockets, removable internal organizer, shoulder sling, and grab handles.

  • Load-Your-Own Trauma First Aid Bag allows users to create a custom-organized response to any medical emergency
  • Wide-mouth, slim-design medical duffel
  • 8 pockets and pouches
  • Removable organizer insert in the main compartment (12 x 8 x 11 in.)
  • Rugged 600D construction with adjustable and removable shoulder strap and top carry handle
  • White Cross on top

Specifications

Product Type First Aid Duffel Bag
For Use With (Application) Trauma First Aid
Length (Metric) 55.88 cm
Color Red
Quantity 1 Ea.
Dimensions (L x W x H) 22 x 11 x 11.5 in.
Width (Metric) 27.94 cm
Height (Metric) 29.21 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.