Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ SchoolGuard™ Hi-Visibility Classroom Evacuation and Lockdown Kit
SDPSCI_ED

Catalog No. s29691
Click to view available options
Product Type:
BleedStop Compact 100 Bleeding Control Kit
BleedStop Compact 200 Bleeding Control Kit

This high-visibility school emergency kit for up to 29 students and 1 teacher meets all 10 essential survival needs for lockdown or evacuation and includes a Bleeding Control Kit for treating bleeding wounds from accidents, disasters, or active shooter situations.

Includes:

  • MobileAid™ BleedStop Bleeding Control Kit
  • Tourniquet
  • Mini-compress bandage
  • QuickClot blood clotting gauze
  • Petroleum gauze for chest wounds
  • Other bleeding wound supplies

Portable fold-flat toilet stores in the survival backpack with other survival supplies: Water, food, breathing protection, first aid, shelter, warmth, communication, light, tools, and sanitation/hygiene.

Specifications

Product Type BleedStop Compact 100 Bleeding Control Kit
For Use With (Application) Lockdown and evacuation
Length (Metric) 35.56 cm
Color Blue, Orange
Includes Compact 100 Bleeding Control Kit, SWAT-T Tourniquet, Mini-compress bandage, QuickClot gauze, Petroleum gauze, other bleeding wound supplies
Quantity 1 Ea.
Sufficient For 29 Students and 1 Teacher
Dimensions (L x W x H) 14 x 13 x 18 in.
Width (Metric) 33.02 cm
Height (Metric) 45.72 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.