Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Digital Light Duty Orbital Shaker
Shop All OHAUS Products

Click to view available options
Orbit:
3 mm
15 mm
Speed Range:
100 to 1200 rpm
40 to 300 rpm
Dimensions (LxW) Platform:
29.9 x 22.2 cm (11.75 x 8.75 in.)
Description
Tray includes a non-skid rubber mat. Remove mat to mount a variety of optional flask clamps or test tube racks directly onto the tray.
- Low-profile design so that shaker takes up less space and easily fits into most fume hoods and incubato
Warranty and Services
2-Year
Specifications
Specifications
| Orbit | 15 mm |
| Load Bearing Capacity (Metric) | 3.6 kg |
| Speed Range | 40 to 300 rpm |
| Electrical Requirements | 120 V, 50/60 Hz |
| Temperature Range (Metric) | -10°C to +60°C |
| Wattage | 25 W |
| Amperage | 5 A |
| Product Type | Orbital Shaker |
| Load Bearing Capacity (English) | 8 lb. |
| Certifications/Compliance | CE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction