Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Microanalysis Vacuum Filter Holder Set
SDPSCI_ED

Catalog No. s39251
Click to view available options
:
Microanalysis Vacuum Filter Holder Set; Diameter: 25 mm (1 in.); Capacity: 125 mL

Complete Microanalysis Vacuum Filter Holder Set includes a borosilicate glass funnel and base, removable stainless steel screen filter support, anodized aluminum spring clamp, and silicone stopper. Vacuum filter flasks are not included, available for order separately.

  • Designed for particulate or biological contamination analysis of small volumes using a vacuum filter.
  • Includes a fritted glass filter support and No. 5 perforated silicone stopper for easy attachment to a vacuum filtering flask.
  • Thick prefilters or laminated filters will not seal in this holder.
  • Apparatus is not autoclavable when membrane filters are installed.
  • Unlaminated PTFE or PVDF membranes are recommended for solvent applications.
  • Complete set includes a borosilicate glass funnel and base, fritted glass filter support, anodized aluminum spring clamp, and silicone stopper.
  • Filter Type: Stainless Steel Screen Filter, 25 mm
  • Additional parts are available for order separately.
  • Membrane filters are not included.

Specifications

Autoclavable Autoclavable
Disposable Reusable
For Use With (Equipment) Vacuum Pump
Material Borosilicate Glass
Sterility Non-sterile
Includes Borosilicate Glass Funnel and Base, Removable Stainless Steel Screen Filter Support, Anodized Aluminum Spring Clamp, and Silicone Stopper
No. of Positions 1
Type Filtration Set
Volume (Metric) 125 mL
Height (English) 5.98 in.
Height (Metric) 15.2 cm
Diameter (English) Inside 1 in.
Diameter (Metric) Inside 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.