Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Small Group Learning: Water Treatment And Filtration
GREENER_CHOICESCI_ED

Catalog No. s40757 Shop All Aldon Products
Click to view available options
:
SMALL GROUP LEARNING: WATER TREATMENT AND FILTRATION; For 5 groups
WARNING: This product can expose you to chemicals including Respirable crystalline silica, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Catalog No. S40757

Supplier: Innovating Science™ IS9700SGL

Only null left
Add to Cart
Add to Cart
WARNING: This product can expose you to chemicals including Respirable crystalline silica, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Students will develop a knowledge of the processes performed at a water treatment plant and understand the reasons for each process by performing, on a small-scale, several of the procedures that occur in a water treatment plant on simulated polluted water.

  • Students will examine the changes in the water after each treatment step is performed, observe physical characteristics of water, such as clarity, color, odor, and note how the characteristics are affected from the beginning of the treatment process until the end
  • Kit contains enough material for 5 groups
  • Teacher's Manual and Student Study Guide copymasters are included
  • Aligned to the Next Generation Science Standards (NGSS)
  • Disciplinary Core Ideas: PS1.A; PS1.B
  • Performance Expectations: MS-PS1-2; HS-PS1-3
  • Cross Cutting Concepts: Patterns
  • Engineering Practices: Analyzing and Interpreting Data; Planning and Carrying Out Investigations

Specifications

Certifications/Compliance Next Gen Aligned
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Environmental Chemistry
Includes 500 g Fine Sand; 500 g Coarse Sand; 500 g Fine Gravel; 100 g Activated Charcoal; 10 g Potassium Aluminum Sulfate (Alum) ; 10 g Calcium Oxide (Lime) ; 5 g Kaolin (Clay) Powder; 2 mL Green Food Coloring; 10 mL White Vinegar; 25 Plastic Cups; 5 Stirring Sticks
Material Cardboard Box Kit
Quantity 1
Dimensions (L x W x H) 10 x 10 x 10 in.
Class Size 5 Lab Groups
Product Type Water Test Kit
Show More Show Less

WARNING: This product can expose you to chemicals including Respirable Crystalline Silica, which is known to the State of California to cause cancer.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.