Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Exploring The Solubility Rules A Guided Inquiry

Click to view available options
Class Size:
15 Lab Groups
Description
- Students are exposed to a new experience while still attaining the same critical information.
- Aligned to the Next Generation Science Standards (NGSS)*
- Disciplinary Core Ideas: PS1.A; PS1.B
- Performance Expectations: MS-PS1-2; HS-PS1-2
- Cross Cutting Concepts: Patterns
- Engineering Practices: Analyzing and Interpreting Data; Constructing Explanations and Designing Solutions
Specifications
Specifications
Certifications/Compliance | Next Gen Aligned |
Color | White |
Grade | 7 to 14 |
Age | 13 to 20 |
For Use With (Application) | Chemistry |
Includes | 20 mL Ferrous Chloride 0.1M Solution; 20 mL Potassium Iodide 0.1M/0.1N Solution; 20 mL Sodium Bromide 0.1M Solution; 20 mL Calcium Chloride 0.1M Solution; 20 mL Sodium Carbonate 0.1M/0.2N Solution; 20 mL Potassium Phosphate 0.1M Solution; 20 mL Calcium Acetate 0.1M Solution; 20 mL Sodium; Silicate 0.1M Solution; 20 mL Aluminum Sulfate 0.1M Solution; 20 mL Silver Nitrate 0.1M Solution; 20 mL Zinc Sulfate 0.1M Solution; 20 mL Potassium Hydroxide 0.1N Solution; 20 mL Unknown 0.1M Solution; 210 Pipettes; 45 Trays |
Material | Cardboard Box Kit |
Quantity | 1 |
Dimensions (L x W x H) | 12.125 x 9.25 x 6.5 in. |
Class Size | 15 Lab Groups |
Show More |
Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction