Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Scotsman Brand Flake Ice Maker Floor Model
SDPSCI_ED

Catalog No. s72061
Change view
Click to view available options
Capacity:
Makes up to 440 lb/day
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S72061 Makes up to 440 lb/day
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72061 Supplier CurranTaylor™ Supplier No. SCF424A/EMD

Flaked ice machine preferred for lab, clinical and education use. CurranTaylor Scotsman self contained flake (crushed) ice packs tightly and cools quickly.

  • Flaked ice maker machine
  • Produces up to 440 lb/day and stores 80 lb
  • High grade stainless steel evaporator for max durability
  • Heavy duty greaseless bearing for reduced maintenance
  • Reuseable external air filter for easy cleaning
  • Easy-reach slide back door
  • Non-ozone depleting R-134A refrigerant meets US Fed Energy Requirements
  • Specific QR code gets quick access to manuals and warranty history
  • Only 24 in. wide fits anywhere
  • Designed, engineered and assembled in the USA
  • Optional floor mount kit reduces height to 33.5 in. for lower benches
  • CUL/US, ISO and NSF listed
  • Power cord included
  • Outstanding factory warranty with exclusive CurranTaylor support
  • Most popular model
  • Cat No 09-540-121 filter package recommended

Specifications

Depth (English) 28.4 in.
Amperage 9.5A
Certifications/Compliance C.UL.US, NSF, ISO
Cooling Type R-134A refrigerant
Product Type Ice Maker
Height (English) 33.5 to 39 in.
Hertz 60Hz
Power Consumption 4.61KWH/100 lb ice
Voltage 115V
Width (English) 24 in.
Water Consumption 12.0 gallons/100 lb ice
Yield Stores 80 lb
Capacity Makes up to 440 lb/day
Electrical Requirements 115/60/1
Weight (English) Shipping 210 lb
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.