Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LaMotte™ Turbidity Standard, 10 NTU/NTRU Standard, 60 mL

Shop All LaMotte Company Products


Click to view available options
Volume (Metric):
60 mL
Description
- 60 mL per bottle.
Specifications
Specifications
| Type | Turbidity Standard |
| For Use With (Equipment) | LaMotte 2020t Turbidity Meter |
| Description | Turbidity Standard, 10 NTU/NTRU, 60 mL |
| Turbidity | 10 NTU/NTRU Standard |
| Volume (English) | 2 oz. |
| Volume (Metric) | 60 mL |
| Packaging Type | Bottle |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction