Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Formalin Dogfish Sharks
SDPSCI_ED

Catalog No. s72731 Shop All Carolina Biological Supply Products
Click to view available options
Injection Type:
Double
Plain
Single
Triple
Length (English):
18 to 22 in.
22 to 27 in.
27+ in.
Type:
Preserved Specimen
Preserved Specimen, Pregnant

For use in exploring anatomy of cartilaginous fish. Carolina™ Formalin Dogfish Sharks are ideal for comparative and vertebrate anatomy classes.

  • Member of class Chondrichthyes
  • Mature specimens
  • Characteristics: cartilaginous skeleton, five pairs of gill slits, no swim bladder or operculum
  • Shipped in Carosafe™ Carolina's proprietary shipping and holding fluid
  • Carosafe minimizes student and educator exposure to formaldehyde

Specifications

Type Preserved Specimen
Preservative Formalin
Injection Type Plain
Length (English) 18 to 22 in.
Length (Metric) 45.7 to 55.9 cm
Quantity 1/Bag
Packaging Bag
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.