Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Clear Plastic Spring Scales



Click to view available options
Capacity:
1000 g
2000 g
250 g
250 g, 500 g, 1000 g, 3000 g, 2000 g, 5000 g
3000 g
500 g
5000 g
Description
- Color-coded spring scales feature a clear plastic tubular design, a suspension ring, and an oversized load hook.
- A zero adjustment screw is provided at the top.
- Overall length is approximately 7 in.
Specifications
Specifications
Capacity | 1000 g |
Display Type | Analog |
Readability | Analog |
Material | Plastic |
Stabilization Time | Instant |
Type | Spring Scale |
Length (English) | 7 in. |
Length (Metric) | 17.8 cm |
Legal for Trade | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction