Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Replacement Porous Cup
SCI_ED

Catalog No. s83617 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
112 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S83617 112 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S83617 Supplier Eisco™ Supplier No. PH0927PCUP
Only null left
Add to Cart
Add to Cart

A single, replacement porous cup for use with Eisco Labs Student Cell & Porous Cup Set (PH0927N8).

  • Single porous cup
  • Replacement or spare part
  • For use with Eisco Labs Student Cell & Porous Cup Set (PH0927N8)
  • Cup measures 3.2 in. tall

Specifications

Capacity (Metric) 112 mL
Color White
Product Type Porous Cup
Capacity (English) 3.78 oz.
Material Ceramic
Height (English) 3.2 in.
For Use With (Equipment) Student Cell & Porous Cup Set (PH0927N8)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.