Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Wood Science Lab Table, Depth: 60 to 72 in.
SCI_ED

Catalog No. s83635
Click to view available options
Dimensions (D x W x H):
60 x 24 x 30 in.
60 x 24 x 36 in.
60 x 30 x 30 in.
60 x 30 x 36 in.
60 x 42 x 30 in.
60 x 42 x 36 in.
72 x 24 x 30 in.
72 x 24 x 36 in.
72 x 30 x 30 in.
72 x 30 x 36 in.
Top Style:
Chemical Resistant
HPL
Phenolic

NPS Science Lab Tables have perfect chemistry with any science classroom.

  • Solid ash legs and apron
  • Rubber liquid protecting boots
  • Legs attach with metal on metal double bolt Through assembly on 13-gauge steel corner braces
  • Adjustable glides for accurate leveling
  • 500 lb. weight capacity
  • 10 year warranty

Specifications

Product Type Lab Table
For Use With (Application) Science Labs
Certifications/Compliance MAS2, ANSI BIFMA
Description Resists scratches, boiling water, high temperatures, and acid stains
Dimensions (D x W x H) 60 x 24 x 30 in.
Color Black
Warranty 10 years
Load Bearing Capacity (English) 500 lb.
Top Style Chemical Resistant
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.