Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Mapping Compass
SDPSCI_ED

Catalog No. S89564 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Grade:
5 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S89564 5 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S89564 Supplier United Scientific™ Supplier No. UNMCPS1
Add to Cart
Add to Cart
This item is not returnable. View return policy

United Scientific™ Mapping Compass features a sight finder, as well as markings in both the metric and English scales.

Explore the basics of navigation and orienteering with this easy-to-use compass.

  • Product features a sight finder, as well as markings in both the metric and English scales
  • A detachable lanyard
  • Map scale is displayed in mm with a ratio of 1:25,000
  • Thickness when folded: 0.75 in. (1.9 cm)
  • Length when folded: 3 in. (7.62 cm)
  • Length when unfolded: 6 in. (15.24 cm)
  • Width: 2 in. (5.08 cm)
  • Compass diameter: 1.9 in. (4.83 cm)

Specifications

Grade 5 to 12
Format Kit
Product Type Mapping Compass
Includes Sight Finder and Detachable Lanyard
Material Polycarbonate Lens
Languages English
For Use With (Application) Explore The Basics of Navigation and Orienteering
Subject Geology
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.