Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ A 10 Basic Mill
SDP

Catalog No. 01183081 Shop All IKA Works Products
Change view
Click to view available options
Voltage:
100/120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01-183-081 100/120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-081 Supplier IKA™ Supplier No. 25002269
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Redesigned batch mill grinds hard, brittle, soft, and fibrous materials for volumes up to 50 mL.

  • Samples may be embrittled directly in the grinding chamber
  • Tough, oily, and aqueous samples can also be grinded
  • The development of the mill placed particular emphasis on safety
  • The mill will only start when the lid is closed and can only be opened at standstill
  • A quick stop feature further increases the safety of the user
  • Stainless steel cutter A 10.1 included with delivery

Specifications

Product Type Cutting Mill
Capacity (Metric) 50 mL
Depth (English) 5.7 in.
Depth (Metric) 145 mm
Dimensions (D x W x H) 145 x 130 x 250 mm (5.7 x 5.1 x 9.8 in.)
Dimensions (L x W x H) 145 x 130 x 250 mm (5.7 x 5.1 x 9.8 in.)
Hardness 5 Mohs max.
Height (English) 9.8 in.
Height (Metric) 250 mm
Length (English) 5.7 in.
Length (Metric) 145 mm
Material Stainless Steel 1.4034
Material (Secondary) Stainless Steel 1.4301
Speed 25,000 rpm max.
Voltage 100/120 V
Watts 300 w
Weight (Metric) 3.13 kg
Width (English) 5.1 in.
Width (Metric) 130 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.