Learn More
Description
- Moist and gluey materials can be pulverized by adding water
- Grinding chamber made of PTFE, glass fiber-reinforced with stainless steel inlet (1.4571)
- Useful volume of 80 mL
- For embrittlement of grinding materials with liquid nitrogen in the grinding chamber
Specifications
Specifications
| Product Type | Cutting Mill |
| Capacity (Metric) | 80 mL |
| Depth (English) | 3.3 in. |
| Depth (Metric) | 85 mm |
| Dimensions (D x W x H) | 85 x 85 x 240 mm (3.3 x 3.3 x 9.4 in.) |
| Dimensions (L x W x H) | 85 x 85 x 240 mm (3.3 x 3.3 x 9.4 in.) |
| Height (English) | 9.4 in. |
| Height (Metric) | 240 mm |
| Length (English) | 3.3 in. |
| Length (Metric) | 85 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
