Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diverisifeid Spaces A-Frame Table, 36 x 60, Epoxy

Click to view available options
Color:
Dark Gray
Gray
Light Gray
Orange
Height (English):
30 in.
36 in.
Description
- Legs are constructed of 2-1/2 in. x 2-1/2 in. thick wall square steel tubes with a welded 2 in. x 2 in. cross brace, and an 11-gauge steel L channel table support
- Top is supported by two 14-gauge steel C channels attached to the legs with four 3/8 in. carriage bolts per channel, two on each end
- Carriage bolt heads color matched to the frame for a cohesive look
- Frame powder coated in eight standard colors: black, dark gray, silver, light gray, white, carrot, lime, and aqua with a matte finish for a modern look
- The Epoxy top is installed with silicone instead of screws
- Equipped with adjustable glides for precise leveling
- Locking caster and glide options: 350 lb. Industrial Caster (C) or 220 lb. Designer Caster (D)
- Add-on: each unit fits up to 4 backpack hooks in matching frame colors (#256063-X)
- Shipped KD
Specifications
Specifications
Product Type | A-Frame Table |
Width (English) | 60 in. |
Width (Metric) | 152.4 cm |
Load Bearing Capacity (English) | 350 lb. |
Weight (English) | 219 lb. |
Surface Coating | Epoxy |
Length (English) | 36 in. |
Height (English) | 30 in. |
Weight (Metric) | 99.34 kg |
Depth (English) | 36 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction