Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diverisifeid Spaces A-Frame Table, 42 x 48, Phenolic
SCI_ED

Catalog No. p-7228573 Shop All Diversified Spaces Products
Click to view available options
Color:
Dark Gray
Gray
Light Gray
Orange
Height (English):
30 in.
36 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

A-Frame Table with a 42 x 48 in. phenolic top.

  • Legs are constructed of 2-1/2 in. x 2-1/2 in. thick wall square steel tubes with a welded 2 in. x 2 in. cross brace, and an 11-gauge steel L channel table support
  • Top is supported by two 14-gauge steel C channels attached to the legs with four 3/8 in. carriage bolts per channel, two on each end
  • Carriage bolt heads color matched to the frame for a cohesive look
  • Frame powder coated in eight standard colors: black, dark gray, silver, light gray, white, carrot, lime, and aqua with a matte finish for a modern look
  • The Epoxy top is installed with silicone instead of screws
  • Equipped with adjustable glides for precise leveling
  • Locking caster and glide options: 350 lb. Industrial Caster (C) or 220 lb. Designer Caster (D)
  • Add-on: each unit fits up to 4 backpack hooks in matching frame colors (#256063-X)
  • Shipped KD

Specifications

Product Type A-Frame Table
Height (Metric) 76.2 cm
Height (English) 30 in.
Color Dark Gray
Load Bearing Capacity (English) 350 lb.
Weight (Metric) 71.67 kg
Depth (English) 42 in.
Length (English) 42 in.
Weight (English) 158 lb.
Load Bearing Capacity (Metric) 158.76 kg
Width (English) 48 in.
Depth (Metric) 106.68 cm
Length (Metric) 106.68 cm
Width (Metric) 121.92 cm
Surface Coating Phenolic
No. of Doors None
Certifications/Compliance MAS Green
No. of Drawers None
Warranty Limited Lifetime
Material Metal
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.