Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ARCTIC A10 Refrigerated Circulators
GSA_VA

Catalog No. p-4527462
Click to view available options
Flow Rate:
17 L/min.
20 L/min.
Controller Type:
AC150
AC200
SC100
SC150
Voltage:
100 V
115 V
230V
Frequency:
50 Hz
50/60 Hz
60 Hz
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and 6L maximum bath volume.

Thermo Scientific™ A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and maximum bath volume of 6 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with the controller that best meets circulation and temperature ranges for your application.

Optional force/suction pumps and sophisticated digital control allow you to ensure accuracy and reproducibility. Choose from the STANDARD, ADVANCED or PREMIUM controllers to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • The controller can be turned to 90° on all sides of the bath for optimal viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.58 gal.
Controller Type SC100
Capacity (Metric) 6 L
Certifications/Compliance CE/ROHS/WEEE
Communications Digital
Cooling Capacity 240 W
Flow Rate 17 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range -10°C to +100°C
Max. Pressure 300 mbar/4.35 psi
Safety Class 1/NFL
Temperature Stability 0.02°C
Dimensions (L x W x H) 16.3 x 8.7 x 24.9 in. (41.4 x 22 x 63.2 cm)
Length (English) 16.3 in.
Length (English) Interior 4.9 in.
Length (Metric) 41.4 cm
Length (Metric) Interior 12.4 cm
Width (English) 8.7 in.
Width (English) Interior 5.4 in.
Width (Metric) 22 cm
Width (Metric) Interior 13.7 cm
Height (English) 24.9 in.
Height (Metric) 63.2 cm
Depth (English) Interior 5.9 in.
Depth (Metric) Interior 15 cm
Weight (English) 60.6 lb.
Weight (Metric) 27.5 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.