Learn More
Description
Autosampler compatibility:
- Agilent
- Agilent 1050/1090A
- Agilent 1100/1200
- Agilent 7673A, 7683
- Agilent 5890/7985A/6890
- Hitachi
- AS-1000, AS-2000, AS-4000L7200/L7250
- LEAP Technologies
- CTC LC PAL, GC PAL
- CombiPAL
- HTC PAL/HTS PAL
- PerkinElmer
- Autosystem/AS-2000/XL
- Clarus 500/600
- ISS-100, 200
- Shimadzu LC Autosamplers
- SIL-HTa/SIL-HTc
- SIL-10ADVP
- SIL-10A/SIL-10Ai/SIL-10Ap
- Varian
- CP-8410
- 8100/8200
- 9100/90950/9095
- Waters
- Alliance 2690
- Acquity
- Breeze
- 717Plus
Specifications
Specifications
| Color | Amber |
| Material | Glass |
| No. per Pack | 100 |
| Volume (English) | 2 mL |
| Marking Spot | Yes |
ABC Vial is a trademark of Wheaton Industries, Inc.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.