Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS ABLUO™ 13mm Syringe Filters, Non-sterile
Click to view available options
Material (Membrane):
Cellulose Acetate
Hydrophilic PTFE
Nitrocellulose Mixed Esters
Nylon
PES
PTFE
PVDF
Polyethylene
Regenerated Cellulose
Color:
Blue
Brown
Green
Red
Transparent
Yellow
Housing Material:
Housing: Acrylic
Housing: Polyethylene (PE)
Housing: Polypropylene
Pore Size:
0.20 μm
0.45 μm
0.50 μm
0.8 μm
1.2 μm
5 μm
Description
- Lower hold-up volume
- Increased operating pressure up to 75 psi&
- Each filter is labeled with the specific filter material and pore size for easy identification
- Housing injected in Polypropylene or Acrylic
- Membrane Material:Cellulose Acetate, Nylon, PES, Nitrocellulose Mixed Esters, Regenerated Cellulose, PVDF, PTFE and PE
- Membrane Diameter: 13mm and Housing Diameter: 18mm
- Multifunctional Syringe Filters: equipped with luer-lock or luer-slip male connections for different applications
- Available in bulk-packages or individual blisters
- Filtration of Aqueous, Organic and Alcohol Solutions
- Analytical Sample Prep, uHPLC
- IC Chromatography
- Fuel Hydraulic Fluids and Machined Parts
- Clarification
- Protein Chemistry
- Cell Culture
Specifications
Specifications
Color | Transparent |
Material (Membrane) | Polyethylene |
Pore Size | 0.50 μm |
Sterility | Non-sterile |
Filtration Area | 0.6 cm2 |
Housing Material | Housing: Polypropylene |
Max. Pressure | 5 bar |
Quantity | 500/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction