Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Fisherbrand™ Absorbent Underpads PROMO
    
    
    
        
            Shop All Fisherbrand Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Dimensions (L x W):
                            
                        
                        
                            
                                100 ft. x 20 in.
                            
                        
                            
                                24 x 20 in.
                            
                        
                            
                                250 ft. x 20 in.
                            
                        
                            
                                36 x 20 in.
                            
                        
                    Description
- Cushioned surface minimizes breakage of delicate labware
 - Made with high-absorbency fibers
 - Polyethylene backing is chemical resistant, and the spunbond top layer provides durability even when wet
 - Lie flat, hugging the benchtop to prevent sliding
 - Absorb up to 750 mL/m2
 
            Specifications
Specifications
| Product Type | Absorbent Underpad | 
| Material | Polyethylene | 
| Absorbancy | 750 mL/m2 | 
| Length (English) | 24 in. | 
| Length (Metric) | 610 mm | 
| Width (English) | 20 in. | 
| Width (Metric) | 510 mm | 
| Dimensions (L x W) | 24 x 20 in. | 
| For Use With (Application) | Quickly Absorb Liquids and Keep Spills from Spreading | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction