Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Absorbent Underpads PROMO
Shop All Fisherbrand Products

Click to view available options
Dimensions (L x W):
100 ft. x 20 in.
24 x 20 in.
250 ft. x 20 in.
36 x 20 in.
Description
- Cushioned surface minimizes breakage of delicate labware
- Made with high-absorbency fibers
- Polyethylene backing is chemical resistant, and the spunbond top layer provides durability even when wet
- Lie flat, hugging the benchtop to prevent sliding
- Absorb up to 750 mL/m2

Specifications
Specifications
Product Type | Absorbent Underpad |
Material | Polyethylene |
Absorbancy | 750 mL/m2 |
Length (English) | 250 ft. |
Length (Metric) | 76 m |
Width (English) | 20 in. |
Width (Metric) | 510 mm |
Dimensions (L x W) | 250 ft. x 20 in. |
For Use With (Application) | Quickly Absorb Liquids and Keep Spills from Spreading |
Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction