Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC AC/DC Variable Power Supply
SCI_ED

Catalog No. S38991 Shop All GSC Products
Encompass
Click to view available options
Quantity:
1

GSC AC/DC Variable Power Supply handles all power needs between 2V and 12V

  • Use the rotary knob to adjust voltage, the rocker switch to turn it on and off, and the toggle switch to reset
  • Pair of blue ports will output an alternating current (AC)
  • Red and black pair of ports will output a direct current (DC)

Specifications

Weight (Metric) 3.22 kg
Width (Metric) 35 cm
Height (Metric) 35 cm
Quantity 1
Length (Metric) 35 cm
Display Digital
Product Type Lab Supplies
Voltage 2 to 12 V
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.