Learn More
Thermo Scientific™ AC200 Immersion Circulators

Description
Thermo Scientific™ AC200 is ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from 13° to +200°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.
- Max. temperature: 200°C
- Low-liquid level alarm for Safety Class III
- Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
- USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
- Programmable application temperature alarm with user selected alarm, go-safe-state or shut off option
- Self-Tuning PID controller for optimized temperature control
- Ramp program with 10 steps—edit ramp during run or pause
- Whole range calibration of «n« points
- RTA (Real Temperature Adjustment) for calibration
- Internal or external temperature control mode (Remote Sensor, NAMUR type)
- Pump speed adjustment to three levels for turbulance control
- Powerful force and suction pump for external open and closed applications
- Three languages (English, German, French)
- Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
- Acoustic and optical alarm
- Auto-Restart feature after power failure
- USB port for remote control
- Real-time clock
- Multifunction port connects
- Booster pump (1 bar extra)
- Booster heater (2kW extra)
- Auto refill device
- Magnetic/solenoid valve box (e.g. control tap-water cooling)
Includes:8mm and 12mm hose barbs with bridge (–0026, –0029, –0021 only), pump plug for external circulation, 6ft. power cord.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Description | With bridge; 100V/50-60Hz |
Certifications/Compliance | CE marked, UL listed, CSA, RoHS |
Communications | USB, RS232, RS485, Ethernet/LAN, Analog I/O |
Flow Rate | 20 L/min. |
Temperature Range | 13°C to 200°C |
Heating Capacity | 2 kW/1.2 kW |
Max. Pressure | 475 mbar/6.89 psi |
Max. Suction | 330 mbar/4.85 psi |
Model | AC200 with bridge |
Safety Class | 3/FL |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.