Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Access Cubby with Light Gray Metal Shelves

Click to view available options
Material:
Maple
Oak
Width (Metric):
30.48 cm
60.96 cm
91.44 cm
121.92 cm
No. of Shelves:
3
5
6
9
10
12
15
20
Description
- Choose from oak or maple hardwood and veneers with an earth-friendly UV finish
- Cubbies have an adjustable height
- Finished with rubber base molding, metal corners and durable chemical-resistant UV finish
- Made in the U.S.A.
- Metal shelving powder coated
- Sections are divided with fixed or adjustable 16-gauge metal shelving, featuring a diamond pattern
- The back is designed to be anchored to a wall for stability
Specifications
Specifications
Product Type | Storage Cabinet |
No. of Drawers | None |
For Use With (Application) | Storage |
Color | Light Gray |
Width (Metric) | 30.48 cm |
Weight (English) | 53 lb. |
Width (English) | 12 in. |
Includes | Metal Shelves |
No. of Shelves | 3 |
Weight (Metric) | 24.04 kg |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction