Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Access Cubby with Light Gray Metal Shelves
SCI_ED

Catalog No. p-200009483
Click to view available options
Material:
Maple
Oak
Width (Metric):
30.48 cm
60.96 cm
91.44 cm
121.92 cm
No. of Shelves:
3
5
6
9
10
12
15
20

Cubby units available in both oak and maple veneers, and in sections from one to four. The sections are divided with fixed or adjustable 16-gauge metal shelvingn. The shelves are powder coated with a matte finish for a modern look. The back is designed to be anchored to a wall for stability.

  • Choose from oak or maple hardwood and veneers with an earth-friendly UV finish
  • Cubbies have an adjustable height
  • Finished with rubber base molding, metal corners and durable chemical-resistant UV finish
  • Made in the U.S.A.
  • Metal shelving powder coated
  • Sections are divided with fixed or adjustable 16-gauge metal shelving, featuring a diamond pattern
  • The back is designed to be anchored to a wall for stability

Specifications

Product Type Storage Cabinet
No. of Drawers None
No. of Shelves 3
Weight (English) 53 lb.
Includes Metal Shelves
For Use With (Application) Storage
Color Light Gray
Weight (Metric) 24.04 kg
Width (Metric) 30.48 cm
Width (English) 12 in.
Material Maple
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.